
Dean 8-in. LED Outdoor Flush Mount - Bronze
Mfr # DEAW08LAJENBZ
Zoro # G911755126
product price: $63.00
/eaKey Features
Voltage
120V
Includes
Diffuser
Length
8 in
Type
Hardwired
Fixture Housing Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEAW08LAJENBZ
Zoro #
G911755126
UPC #
37949503811
Country of Origin
China
Dimensions
Width
8 in
Length
8 in
Details
Item
Outdoor Flush Mount
Voltage
120V
Includes
Diffuser
Housing Finish
Bronze
Type
Hardwired
Fixture Housing Color
Brown
Material
Aluminum, Polycarbonate
Description
Introducing the Dean LED Outdoor Flush Mount, skillfully crafted from resilient aluminum, boasting a sleek, modern, and round design. Its contemporary aesthetics blend seamlessly with durability, offering stylish and reliable outdoor illumination for any space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.