Zoro Homepage

Decorative Pendant

  • Mfr # EGRP16LAJD2WH

  • Zoro # G116439883


product price: $227.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGRP16LAJD2WH
Zoro #
G116439883
UPC #
037949498964
Country of Origin
China

Details

Item
White 16" LED Round Pendant

Description

Decorative Pendant, Diameter 15 5/8 in, Overall Length Not Applicable, Series EGRP, Light Output 2,525 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 25 W, Voltage 120 to 277V AC, Overall Height 1 in, Overall Width Not Applicable, Housing Color White, Housing Finish White, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED, Dimming Type Full Continuous Dimming

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.