Zoro Homepage

Decorative Pendant

  • Mfr # KRNP04L30D1BK

  • Zoro # G916439861


product price: $158.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRNP04L30D1BK
Zoro #
G916439861
UPC #
037949492191
Country of Origin
China

Details

Item
Black 4" LED Pendant

Description

Decorative Pendant, Diameter 4 in, Overall Length Not Applicable, Series KRNP, Light Output 420 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 6 W, Voltage 120 to 277V AC, Overall Height 9 3/4 in, Overall Width Not Applicable, Housing Color Black, Housing Finish Satin Nickel, Housing Material Steel, Dimmable Yes, Lens Material Glass, Lighting Technology LED, Dimming Method ELV/TRIAC, Dimming Type Full Continuous Dimming

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.