Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Pendant

  • Mfr # LEOP0412MBSN

  • Zoro # G916439847


product price: $63.00
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOP0412MBSN
Zoro #
G916439847
UPC #
037949507086
Country of Origin
Viet Nam

Details

Item
Satin Nickel 12" LED Pendant

Description

Decorative Pendant, Diameter 4 in, Overall Length Not Applicable, Series LEOP, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 12 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Steel, Dimmable No, Lens Material Glass, Lighting Technology Incandescent, Bulb Quantity 1, Dimming Method No Dimming, Dimming Type No Dimming

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.