Zoro Homepage

Decorative Sconce

  • Mfr # IDS0910LAJUDSN

  • Zoro # G116439807


product price: $166.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDS0910LAJUDSN
Zoro #
G116439807
UPC #
037949507390
Country of Origin
China

Details

Item
Satin Nickel 10" LED Sconce

Description

Decorative Sconce, Diameter Not Applicable, Overall Length 1 in, Series IDS, Light Output 1,300 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 15 W, Voltage 120 to 277V AC, Overall Height 1 in, Overall Width 8 3/4 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Steel, Dimmable No, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Lighting Technology LED, Dimming Type No Dimming

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.