Zoro Homepage

Decorative Sconce

  • Mfr # LEOS0509MBSN

  • Zoro # G716439825


product price: $35.00
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOS0509MBSN
Zoro #
G716439825
UPC #
037949506102
Country of Origin
Viet Nam

Details

Item
Satin Nickel 8" LED Sconce

Description

Decorative Sconce, Diameter Not Applicable, Overall Length 4 3/4 in, Series LEOS, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 8 5/8 in, Overall Width 5 1/2 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Steel, Dimmable Yes, Lens Material Glass, Lighting Technology Incandescent, Bulb Quantity 1, Dimming Method ELV/TRIAC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.