Zoro Homepage

Decorative Vanity

  • Mfr # BRCV1803LAJUDBK

  • Zoro # G516439865


product price: $146.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRCV1803LAJUDBK
Zoro #
G516439865
UPC #
037949502593
Country of Origin
China

Details

Item
Black 18" LED Vanity

Description

Decorative Vanity, Diameter Not Applicable, Overall Length 18 in, Series BRCV, Light Output 1,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 20 W, Voltage 120 to 277V AC, Overall Height 3 in, Overall Width 3 3/4 in, Housing Color Black, Housing Finish Black, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Lighting Technology LED, Dimming Type Full Continuous Dimming

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.