Decorative Vanity
Mfr # BRCV1803LAJUDSB
Zoro # G916439878
product price: $158.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRCV1803LAJUDSB
Zoro #
G916439878
UPC #
037949502616
Country of Origin
China
Details
Item
Satin Brass 18" LED Vanity
Description
Decorative Vanity, Diameter Not Applicable, Overall Length 18 in, Series BRCV, Light Output 1,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 20 W, Voltage 120 to 277V AC, Overall Height 3 in, Overall Width 3 3/4 in, Housing Color Gold, Housing Finish Satin Brass, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Lighting Technology LED, Dimming Type Full Continuous Dimming
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.