Decorative Vanity
Mfr # BRCV3603LAJUDSN
Zoro # G916439854
product price: $240.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRCV3603LAJUDSN
Zoro #
G916439854
UPC #
037949502661
Country of Origin
China
Details
Item
Satin Nickel 36" LED Vanity
Description
Decorative Vanity, Diameter Not Applicable, Overall Length 36 in, Series BRCV, Light Output 1,500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 30 W, Voltage 120 to 277V AC, Overall Height 3 in, Overall Width 3 3/4 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Lighting Technology LED, Dimming Type Full Continuous Dimming
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.