Zoro Homepage

Decorative Vanity

  • Mfr # LEOV1309MBSN

  • Zoro # G416439859


product price: $63.00
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOV1309MBSN
Zoro #
G416439859
UPC #
037949506133
Country of Origin
Viet Nam

Details

Item
Satin Nickel 13" Medium Base 2 Light Vanity

Description

Decorative Vanity, Diameter Not Applicable, Overall Length 13 in, Series LEOV, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 8 3/4 in, Overall Width 5 1/2 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Steel, Dimmable Yes, Lens Material Glass, Lighting Technology Incandescent, Bulb Quantity 2, Dimming Method ELV/TRIAC, Dimming Type Full Continuous Dimming

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.