Decorative Vanity
Mfr # LEOV2209MBBK
Zoro # G416439866
product price: $84.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEOV2209MBBK
Zoro #
G416439866
UPC #
037949506188
Country of Origin
Viet Nam
Details
Item
Black 22" Medium Base 3 Light Vanity
Description
Decorative Vanity, Diameter Not Applicable, Overall Length 22 in, Series LEOV, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 8 3/4 in, Overall Width 5 1/2 in, Housing Color Black, Housing Finish Black, Housing Material Steel, Dimmable Yes, Lens Material Glass, Lighting Technology Incandescent, Bulb Quantity 3, Dimming Method ELV/TRIAC, Dimming Type Full Continuous Dimming
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.