Zoro Homepage

Delgado 24-in. LED Linear Flush Mount - 120V - Black

  • Mfr # DLGL2406LAJD1BK

  • Zoro # G511821542


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Length
6
Voltage
120V
Height
0.9
Lumens
2400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGL2406LAJD1BK
Zoro #
G511821542
UPC #
037949503194
Country of Origin
China

Dimensions

Length
6
Width
3.5
Height
0.9

Details

Housing Finish
Black
Voltage
120V
Lumens
2400
Watts
34
Finish
Black, Frosted
Glass Color
Black
Item
Flush Mount
Includes
Light Bulb
Type
Hardwired
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Type
Flush Mount
Material
Acrylic, Steel
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp

Description

Discover the Delgado LED Linear Flush Mount, meticulously constructed from durable steel, showcasing a sleek rectangular and modern design. Its clean lines and contemporary appeal bring sophistication to any space while providing efficient and stylish illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.