
Delphia - 1-Light Wall Sconce - Polished Chrome Finish - Clear Acrylic (Discontinued)
- Mfr # DPHS0408L30D1PC
- Zoro # G3258207
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPHS0408L30D1PC
Zoro #
G3258207
UPC #
37949473275
Country of Origin
China
Dimensions
Height
8.11
Width
1.04
Details
Fixture Type
Sconce
Finish
Polished Chrome
Item
Sconce
Voltage
120V
Includes
Light Bulb
Lumens
750
Damp/Wet Rating
cETLus Damp
Bulb Type
LED
Watts
9
Shade Type
Cylinder
Power Source
Hardwired
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.