
Delphia - 3-Light Vanity - Polished Chrome Finish - Clear Acrylic (Discontinued)
- Mfr # DPHV2007L30D1PC
- Zoro # G3257839
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPHV2007L30D1PC
Zoro #
G3257839
UPC #
37949473251
Country of Origin
China
Dimensions
Height
6.69
Width
3.47
Details
Item
Vanity Light
Voltage
120V
Number of Lights
3
Shade Type
Cylinder
Fixture Type
Vanity Light
Includes
Light Bulb
Finish
Polished Chrome
Color Temperature
3000K
Watts
7.67
Lumens
1900
Bulb Type
LED
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.