
Delphia - 4-Light Vanity - Polished Chrome Finish - Clear Acrylic (Discontinued)
- Mfr # DPHV2707L30D1PC
- Zoro # G3258198
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPHV2707L30D1PC
Zoro #
G3258198
UPC #
37949473268
Country of Origin
China
Dimensions
Height
6.69
Width
3.89
Details
Item
Vanity Light
Voltage
120V
Number of Lights
4
Shade Type
Cylinder
Fixture Type
Vanity Light
Includes
Light Bulb
Finish
Polished Chrome
Bulb Type
LED
Color Temperature
3000K
Power Source
Hardwired
Watts
6.75
Lumens
2200
Damp/Wet Rating
cETLus Damp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.