
Diamonds Flushmount - LED 24W - 1900 Lm - 120V - Polished Chrome
Mfr # DMDF13L30D1PC
Zoro # G000460542
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
2.4
Lumens
2500
Watts
23
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMDF13L30D1PC
Zoro #
G000460542
UPC #
037949482727
Country of Origin
China
Dimensions
Width
7.28
Height
2.4
Details
Voltage
120V
Lumens
2500
Watts
23
Finish
Polished Chrome
Item
Flushmount
Color Temperature
3000K
Fixture Type
Flushmount
Includes
Light Bulb
Bulb Type
Integrated LED
Damp/Wet Rating
cETL Dry
Shade Type
Drum
Power Source
Hardwired
Description
Diamonds Flushmount - LED 24W - 1900 Lm - 120V - Polished Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.