Zoro Homepage
This item is Discontinued.
Afx Diamonds Vanity LED 30W 1800Lm 120V DMDV2405L30D1PC

Diamonds Vanity LED 30W 1800Lm 120V (Discontinued)

  • Mfr # DMDV2405L30D1PC
  • Zoro # G804302284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMDV2405L30D1PC
Zoro #
G804302284
UPC #
037949486459
Country of Origin
China

Dimensions

Height
5
Length
26
Width
8

Details

Item
Bath/Vanity Light
Housing Finish
Polished Chrome
Voltage
120V
Number of Lights
1
Fixture Type
Bath/Vanity Light
Housing Material
Steel
Finish
Polished Chrome
Color Temperature
3000K
Bulb Type
Integrated LED
Damp/Wet Rating
Damp
Power Source
Hardwired
Lumens
1800
Watts
30
Backplate/Canopy Shape
Rectangular
Light Fixture Shape
Rectangle/square
Material Percentage
30% Aluminum 70% Acrylic

Description

Enjoy more of your guest or master bathroom space with impeccable lighting from the Diamonds LED Vanity Light. Designed with a crisp polished chrome finish and steel base, this fixture exudes modern beauty. Situate this horizontal light atop your bathroom mirror for a profound lighting effect. / This Vanity is designed for residential or commercial use with hardwire installation only / TRIAC/ELV Dimmable / Polished Chrome Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.