Dion - LED Sconce - Black
- Mfr # DIOS0314LAJD1BK
- Zoro # G122985305
product price:Â
$
80.15
/ea
Key Features
Shade Height
9.98 in
Fixture Series
Dion
Fixture Voltage
120V
Shade Width
1.57 in
Body Material
Steel, Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DIOS0314LAJD1BK
- Zoro #
- G122985305
- UPC #
- 037949513230
- Country of Origin
- Thailand
Dimensions
- Shade Height
- 9.98 in
- Shade Width
- 1.57 in
- Shade Depth
- 1.57 in
- Length
- 2.75 in
- Width
- 5 in
- Extension Length
- 2.75 in
- Height
- 14 in
Details
- Fixture Series
- Dion
- Fixture Voltage
- 120V
- Body Material
- Steel, Acrylic
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Item
- Sconce
- Housing Material
- Steel
- Dimmable
- Yes
- Shade Material
- Acrylic
- Light Fixture Shape
- Armed Sconce
- Wattage Equivalency
- 100 W
- System Type
- Hardwired
- Finish
- Black
- Color
- Black, White
- Shade Color
- White
- Lumens
- 1000 lm
- Lamp Type
- Integrated LED
Description
Elevate your space with the stylish Dion LED Sconce, perfect for adding a modern touch to your hallway or bathroom. Featuring a sleek die-cast steel backplate and acrylic design, this sconce offers versatility with its 5-in-1 CCT technology. The contemporary design fits seamlessly into transitional and modern decor styles.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.