Shop AFX
See all product information
Create Account
Dion - LED Vanity - 24in - Satin Nickel
- Mfr # DIOV2403LAJD1SN
- Zoro # G922985260
product price:Â
$
96.45
/ea
Key Features
Extension Length
2.68
Light Fixture Shape
Vanity/Bath Bar
Voltage
120V
Color
Satin Nickel, White
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIOV2403LAJD1SN
- Zoro #
- G922985260
- UPC #
- 037949513278
- Country of Origin
- Thailand
- Light Fixture Shape
- Vanity/Bath Bar
- Voltage
- 120V
- Color
- Satin Nickel, White
- Housing Material
- Steel
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- Yes
- Material
- Steel, Acrylic
- Lumens
- 1600 lm
- Shade Material
- Acrylic
- Shade Color
- White
- Wattage Equivalency
- 160 W
- Housing Finish
- Satin Nickel
- System Type
- Hardwired
- Collection Name
- Dion
- Item
- Vanity
- Lamp Type
- Integrated LED
Dimensions
- Extension Length
- 2.68
- Height
- 5 in
- Shade Depth
- 1.57 in
- Shade Height
- 1.57 in
- Length
- 2.68 in
- Shade Width
- 24 in
- Width
- 24 in
Description
The Dion LED Vanity combines sleek style and functionality, making it a perfect addition to your bathroom. With its integrated LED, this vanity offers reliable illumination for any modern, transitional, or contemporary setting. Crafted from durable steel and acrylic, it can be mounted horizontally or vertically for versatile placement.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.