Dion - LED Vanity - 36in - Satin Nickel
- Mfr # DIOV3603LAJD1SN
- Zoro # G522985318
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Extension Length
2.68
Housing Material
Steel
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Shade Width
36 in
Light Fixture Shape
Vanity/Bath Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIOV3603LAJD1SN
- Zoro #
- G522985318
- UPC #
- 037949513308
- Country of Origin
- Thailand
- Item
- Vanity
- Housing Material
- Steel
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Light Fixture Shape
- Vanity/Bath Bar
- Shade Color
- White
- Material
- Steel, Acrylic
- Wattage Equivalency
- 220 W
- Collection Name
- Dion
- System Type
- Hardwired
- Dimmable
- Yes
- Lumens
- 2200 lm
- Color
- Satin Nickel, White
- Housing Finish
- Satin Nickel
- Lamp Type
- Integrated LED
- Shade Material
- Acrylic
- Voltage
- 120V
Dimensions
- Extension Length
- 2.68
- Shade Width
- 36 in
- Width
- 36 in
- Height
- 5 in
- Shade Height
- 1.57 in
- Length
- 2.68 in
- Shade Depth
- 1.57 in
Description
The Dion LED Vanity combines sleek style and functionality, making it a perfect addition to your bathroom. With its integrated LED, this vanity offers reliable illumination for any modern, transitional, or contemporary setting. Crafted from durable steel and acrylic, it can be mounted horizontally or vertically for versatile placement.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.