This item is Discontinued.

This item is Discontinued.
District LED Fixed Rail (Discontinued)
Mfr #
DISF4400L30SN
Zoro #
G1242913
UPC # 37949430278
Country of Origin China
Category Track Lighting Fixtures
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DISF4400L30SN
Zoro #
G1242913
UPC #
37949430278
Country of Origin
China
Dimensions
Height
7.88"
Length
5.38"
Width
36.5
Details
Watts
26
Item
District LED Fixed Rail
Type
Fixed Rail
Material
glass
Energy Star Compliant
Energy Star Rated
Finish
Steel
Lamp Type
Led
Voltage
12V
Description
District LED Fixed Rail
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.