Zoro Homepage

Dorset LED Sconce, Satin Nickel, 4in

  • Mfr # IDSS09111600L41SN

  • Zoro # G903528585


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Sconce
Dimmable
No
Lighting Certification
ENERGY STAR
Voltage
120 to 277V AC
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDSS09111600L41SN
Zoro #
G903528585
UPC #
037949464808
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Height
11 5/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
4 in

Description

Dorset 12 In. LED Sconce, Diameter Not Applicable, Overall Length 4 in, Series IDSS091, Light Output 1,300 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120 to 277V AC, Overall Height 11 5/8 in, Overall Width 9 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Steel, Dimmable No, Lens Material Glass, Mounting Hardware Included Back Plate, Compliance Type Not Rated, Lighting Technology LED, Ballast Quantity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.