
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECHP4830LAJMVWH
Zoro #
G1242938
UPC #
037949462743
Country of Origin
China
Dimensions
Height
8
Length
2
Width
10
Details
Item
Pendant
Fixture Type
Pendant
Lamp Type
Led
Finish
White
Watts
37
Type
Pendant
Voltage
120V-277
Material
Acrylic
Includes
Light Bulb
Color Temperature
3000/3500/4000
Bulb Type
LED
Color Designation
ETL,FCC Damp
Description
Echo Pendant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.