Zoro Homepage
This item is Discontinued.
Afx Echo Pendant, Length: 2" ECHP4830LAJMVBK

Echo Pendant, Length: 2" (Discontinued)

  • Mfr # ECHP4830LAJMVBK
  • Zoro # G1242807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECHP4830LAJMVBK
Zoro #
G1242807
UPC #
037949462736
Country of Origin
China

Dimensions

Width
10
Length
2
Height
8"
Cord Length
108

Details

Item
Pendant
Housing Finish
White
Lamp Type
Led
Finish
Black
Type
Pendant
Voltage
120V-277
Watts
37
Material
Aluminum
Dimmable
No
Standards
ETL,FCC
Housing Material
Acrylic
Includes
Light Bulb
Color Temperature
3000/3500/4000
Title 24
No
ADA Compliant
No
Color Designation
ETL,FCC Damp
Title 20
No

Description

Echo Pendant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.