Zoro Homepage

Eclipse - 6in LED Wall Sconce - 13.5W - White

  • Mfr # ECPS0606LAJUDWH

  • Zoro # G722652911


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120-277V
Height
6 in
Dimmable
Yes
Width
6 in
Diffuser
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECPS0606LAJUDWH
Zoro #
G722652911
UPC #
037949511601
Country of Origin
China

Dimensions

Height
6 in
Width
6 in
Depth
6 in

Details

Fixture Voltage
120-277V
Item
Wall Sconce
Dimmable
Yes
Diffuser
Yes
System Type
Hardwired
Orientation
Vertical/Horizontal
Color
White
Shade Material
Acrylic
Damp/Wet Rating
Damp
Rated Life
50,000 hrs.
Bulb Type
Integrated LED
Lumens
730
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Steel

Description

The Eclipse LED Sconce brings clean, modern design with a soft, wall wash glow. Its slim, circular profile and frosted diffuser deliver ambient, indirect lighting that adds depth without glare. Fully dimmable and ADA compliant, it’s perfect for hallways, living spaces, or commercial interiors needing minimalist flair.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.