Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eclipse - 9in LED Wall Sconce - 13.5W - White

  • Mfr # ECPS0909LAJUDWH

  • Zoro # G422652921


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Diffuser
Yes
Width
9 in
Fixture Voltage
120-277V
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECPS0909LAJUDWH
Zoro #
G422652921
UPC #
037949511595
Country of Origin
China

Dimensions

Width
9 in
Height
9 in
Depth
9 in

Details

Dimmable
Yes
Diffuser
Yes
Fixture Voltage
120-277V
Item
Wall Sconce
Shade Material
Acrylic
Orientation
Vertical/Horizontal
Color
White
Rated Life
50,000 hrs.
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Steel
Lumens
630
Bulb Type
Integrated LED
Damp/Wet Rating
Damp
System Type
Hardwired

Description

The Eclipse LED Sconce brings clean, modern design with a soft, wall wash glow. Its slim, circular profile and frosted diffuser deliver ambient, indirect lighting that adds depth without glare. Fully dimmable and ADA compliant, it’s perfect for hallways, living spaces, or commercial interiors needing minimalist flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.