Zoro Homepage

Edge 6" Round LED Flush Mount - Satin Nickel

  • Mfr # EGRF06LAJD1SN

  • Zoro # G904302399


product price: $32.00
/ea

Key Features

Length
5.31
Width
0.4
Voltage
120V
Height
0.664
Lumens
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGRF06LAJD1SN
Zoro #
G904302399
UPC #
037949485759
Country of Origin
China

Dimensions

Length
5.31
Width
0.4
Height
0.664

Details

Voltage
120V
Lumens
900
Watts
12
Finish
Satin Nickel
Item
Flush Mount
Fixture Type
Flush Mount
Color Temperature
3000K/4000K/5000K
Includes
Light Bulb
Bulb Type
Integrated LED
Damp/Wet Rating
cETL Wet
Power Source
Hardwired

Description

Make your space warmer and brighter with the AFX Edge 6" Round LED Flush Mount. This flush mount light features a frosted acrylic frame and shade, perfect for any design scheme. Use this hardwired light system to elevate your living room or hallway space. / / Frosted Acrylic Frame Ceiling Flush Mount Light / Frosted Acrylic Shade / Hardwire system installation only / Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.