Zoro Homepage

Edge 8" Round LED Flush Mount - Black

  • Mfr # EGRF08LAJD1BK

  • Zoro # G204302341


product price: $36.00
/ea

Key Features

Length
7.88
Width
0.6
Voltage
120V
Height
0.664
Lumens
1125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGRF08LAJD1BK
Zoro #
G204302341
UPC #
37949485797
Country of Origin
China

Dimensions

Length
7.88
Width
0.6
Height
0.664

Details

Voltage
120V
Lumens
1125
Watts
15
Finish
Black
Item
Flush Mount
Includes
Light Bulb
Color Temperature
3000K/4000K/5000K
Fixture Type
Flush Mount
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
cETL Wet

Description

Make your space warmer and brighter with the AFX Edge 8" Round LED Flush Mount. This flush mount light features a frosted acrylic frame and shade, perfect for any design scheme. Use this hardwired light system to elevate your living room or hallway space. / / Frosted Acrylic Frame Ceiling Flush Mount Light / Frosted Acrylic Shade / Hardwire system installation only / Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.