Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge LED Square 4in. Flush Mount , White

  • Mfr # EGSF04LAJD1WH

  • Zoro # G616283153


product price: $29.00
/ea

Key Features

Height
0.67 in
Rated Life
50,000 hrs.
Watts
40 W
Size
4 in
Bulb Included
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGSF04LAJD1WH
Zoro #
G616283153
UPC #
37949500056
Country of Origin
Viet Nam

Dimensions

Height
0.67 in
Size
4 in
Width
4.4 in
Length
4.4 in

Details

Rated Life
50,000 hrs.
Watts
40 W
Bulb Included
Integrated
Finish
White
Fixture Type
Hardwired
Lumens
550
Fixture Housing Color
White
Fixture Shape
Rectangle/square
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120 V
Lamp Type
Integrated LED
Hanging Type
Flush
Material
Aluminum,Acrylic
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Standards
cETLus Listed
Color
White
Color temp
2700K/3000K/3500K/4000K/5000K
Power Source
Hardwired
Features
Dust with a soft dry cloth.
Style
Transitional, Modern, Contemporary
CRI
90
Damp/Wet Rating
Damp
Dimmable
Yes
Body Material
Aluminum, Acrylic
Item
Flush Mount
Assembly
Full Assembly

Description

The Edge Square LED Flush Mount brings a modern, minimalist touch to any space, making it an excellent choice for hallways, foyers, or other transitional areas. Designed with a sleek steel frame and a high-quality acrylic shade, this fixture enhances contemporary decor while delivering efficient, bright illumination. Its clean lines and understated elegance make it the perfect addition to elevate your homes lighting design, offering both style and functionality.


  • Integrated LED for energy efficiency
  • Ideal for use in hallways or foyers
  • Steel frame with acrylic shade
  • 5-in-1 CCT,cETLus,Dimmable,Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.