Zoro Homepage

Edge LED Square 9in. Flush Mount, White

  • Mfr # EGSF09LAJD1WH

  • Zoro # G716283060


product price: $52.00
/ea

Key Features

Finish
White
Fixture Housing Color
White
Fixture Type
Hardwired
Size
9 in
Height
0.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGSF09LAJD1WH
Zoro #
G716283060
UPC #
37949500094
Country of Origin
Viet Nam

Dimensions

Width
9 in
Size
9 in
Height
0.67 in
Length
9 in

Details

Finish
White
Fixture Housing Color
White
Fixture Type
Hardwired
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Lumens
1409
Rated Life
50,000 hrs.
Voltage
120 V
Watts
75 W
Bulb Included
Integrated
Fixture Shape
Rectangle/square
Material
Aluminum,Acrylic
Hanging Type
Flush
Color temp
2700K/3000K/3500K/4000K/5000K
Style
Transitional, Modern, Contemporary
Dimmable
Yes
CRI
90
Item
Flush Mount
Features
Dust with a soft dry cloth.
Assembly
Full Assembly
Standards
cETLus Listed
Body Material
Aluminum, Acrylic
Damp/Wet Rating
Damp
Power Source
Hardwired
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Color
White

Description

The Edge Square LED Flush Mount brings a modern, minimalist touch to any space, making it an excellent choice for hallways, foyers, or other transitional areas. Designed with a sleek steel frame and a high-quality acrylic shade, this fixture enhances contemporary decor while delivering efficient, bright illumination. Its clean lines and understated elegance make it the perfect addition to elevate your homes lighting design, offering both style and functionality.


  • Integrated LED for energy efficiency
  • Ideal for use in hallways or foyers
  • Steel frame with acrylic shade
  • 5-in-1 CCT,cETLus,Dimmable,Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.