Zoro Homepage

Edge Round 06in. LED Flush Mount, 120V, 12W, 5 CCT, Black

  • Mfr # EGRF06LAJD5BK

  • Zoro # G816283175


product price: $30.00
/ea

Key Features

Fixture Shape
Dome
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Fixture Housing Color
Black
Fixture Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGRF06LAJD5BK
Zoro #
G816283175
UPC #
37949508908
Country of Origin
China

Dimensions

Width
6 in
Size
6 in
Height
0.75 in

Details

Fixture Shape
Dome
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Fixture Housing Color
Black
Fixture Type
Hardwired
Lumens
720
Finish
Black
Watts
12 W
Rated Life
50,000 hrs.
Voltage
120V
Bulb Included
Integrated
Hanging Type
Flush
Material
Aluminum, Acrylic

Description

The Edge Round LED outdoor flushmount brings a sleek and modern touch to any space. Its aluminum and acrylic construction offers a stylish, flush design perfect for transitional homes. Ideal for enhancing the lighting in your living room or dining room, this fixture seamlessly integrates into various decor styles.


  • Built-in LED light for energy efficiency
  • Designed for outdoor use
  • Features a durable aluminum frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.