Zoro Homepage

Edge Round 08in. LED Flush Mount, 120V, 15W, 5 CCT, Black

  • Mfr # EGRF08LAJD5BK

  • Zoro # G216283157


product price: $36.39
/ea

Key Features

Voltage
120V
Bulb Included
Integrated
Lamp Type
Integrated LED
Lumens
1000
Fixture Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGRF08LAJD5BK
Zoro #
G216283157
UPC #
37949508922
Country of Origin
China

Dimensions

Height
0.75 in
Width
8 in
Size
8 in

Details

Voltage
120V
Bulb Included
Integrated
Lamp Type
Integrated LED
Lumens
1000
Fixture Housing Color
Black
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Fixture Type
Hardwired
Finish
Black
Watts
15 W
Fixture Shape
Dome
Hanging Type
Flush
Material
Aluminum, Acrylic

Description

The Edge Round LED outdoor flushmount brings a sleek and modern touch to any space. Its aluminum and acrylic construction offers a stylish, flush design perfect for transitional homes. Ideal for enhancing the lighting in your living room or dining room, this fixture seamlessly integrates into various decor styles.


  • Built-in LED light for energy efficiency
  • Designed for outdoor use
  • Features a durable aluminum frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.