Zoro Homepage

Edge Round 08in. LED Flush Mount, 120V, 15W, 5 CCT, White

  • Mfr # EGRF08LAJD5WH

  • Zoro # G616283115


product price: $35.00
/ea

Key Features

Lamp Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
15 W
Lumens
1000
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGRF08LAJD5WH
Zoro #
G616283115
UPC #
37949508915
Country of Origin
China

Dimensions

Height
0.75 in
Width
8 in
Size
8 in

Details

Lamp Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
15 W
Lumens
1000
Voltage
120V
Rated Life
50,000 hrs.
Finish
White
Bulb Included
Integrated
Fixture Shape
Dome
Fixture Housing Color
White
Fixture Type
Hardwired
Hanging Type
Flush
Material
Aluminum, Acrylic

Description

The Edge Round LED outdoor flushmount brings a sleek and modern touch to any space. Its aluminum and acrylic construction offers a stylish, flush design perfect for transitional homes. Ideal for enhancing the lighting in your living room or dining room, this fixture seamlessly integrates into various decor styles.


  • Built-in LED light for energy efficiency
  • Designed for outdoor use
  • Features a durable aluminum frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.