Zoro Homepage

Edge Round 12in. LED Flush Mount, 120V, 22W, 5 CCT, White

  • Mfr # EGRF12LAJD5WH

  • Zoro # G716283114


product price: $64.00
/ea

Key Features

Lamp Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1320
Size
12 in
Fixture Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGRF12LAJD5WH
Zoro #
G716283114
UPC #
37949508939
Country of Origin
China

Dimensions

Size
12 in
Width
12 in
Height
0.75 in

Details

Lamp Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1320
Finish
White
Fixture Housing Color
White
Watts
22 W
Fixture Shape
Dome
Fixture Type
Hardwired
Voltage
120V
Bulb Included
Integrated
Rated Life
50,000 hrs.
Material
Aluminum, Acrylic
Hanging Type
Flush

Description

The Edge Round LED outdoor flushmount brings a sleek and modern touch to any space. Its aluminum and acrylic construction offers a stylish, flush design perfect for transitional homes. Ideal for enhancing the lighting in your living room or dining room, this fixture seamlessly integrates into various decor styles.


  • Built-in LED light for energy efficiency
  • Designed for outdoor use
  • Features a durable aluminum frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.