Zoro Homepage

Edge - Round - 16in LED Flush Mount - 25W - Satin Nickel

  • Mfr # EGRF1625LAJUDSN

  • Zoro # G022652970


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Color temp
2700K/3000K/3500K/4000K/5000K
Lumens
1980
Dimmable
Yes
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGRF1625LAJUDSN
Zoro #
G022652970
UPC #
037949510628
Country of Origin
China

Dimensions

Height
1 in
Width
16 in
Depth
16 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lumens
1980
Dimmable
Yes
Voltage
120-277V
Housing Finish
Satin Nickel
Item
Ceiling Light
Lamp Type
Integrated LED
System Type
Hardwired
Diffuser
Yes
Damp/Wet Rating
Wet
Rated Life
50,000 hrs.
Color
Silver, Chrome, Nickel
Housing Material
Aluminum
Shade Material
Acrylic

Description

The Edge Round Large LED outdoor ceiling light blends modern elegance with dependable performance. Its sleek steel frame adds architectural flair to patios, porches, or covered outdoor spaces. Equipped with integrated LED technology, it delivers bright, energy-efficient illumination that enhances your outdoor ambiance while keeping sustainability front and center.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.