Zoro Homepage

Edge - Round - 24in LED Flush Mount - 40W - Satin Nickel

  • Mfr # EGRF2440LAJUDSN

  • Zoro # G322652946


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Height
1 in
Lumens
3190
Color temp
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGRF2440LAJUDSN
Zoro #
G322652946
UPC #
037949510635
Country of Origin
China

Dimensions

Height
1 in
Width
24 in
Depth
24 in

Details

Lamp Type
Integrated LED
Lumens
3190
Color temp
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Voltage
120-277V
Item
Ceiling Light
Housing Finish
Satin Nickel
System Type
Hardwired
Diffuser
Yes
Damp/Wet Rating
Wet
Housing Material
Aluminum
Color
Silver, Chrome, Nickel
Rated Life
50,000 hrs.
Shade Material
Acrylic

Description

The Edge Round Large LED outdoor ceiling light blends modern elegance with dependable performance. Its sleek steel frame adds architectural flair to patios, porches, or covered outdoor spaces. Equipped with integrated LED technology, it delivers bright, energy-efficient illumination that enhances your outdoor ambiance while keeping sustainability front and center.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.