This item is Discontinued.

Afx Edge Round Ceiling LED 40W 3600Lm 120-277V EGRF2440LAJD2WH

This item is Discontinued.

Afx

Edge Round Ceiling LED 40W 3600Lm 120-277V (Discontinued)

Mfr # EGRF2440LAJD2WH
Zoro # G404302356
UPC # 37949485841
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGRF2440LAJD2WH
Zoro #
G404302356
UPC #
37949485841
Country of Origin
China

Dimensions

Length
23.68
Width
7.6
Height
1

Details

Voltage
120V-277V
Lumens
3600
Watts
40
Finish
White
Item
Flush Mount
Color Temperature
3000K/4000K/5000K
Fixture Type
Flush Mount
Slope Ceiling Adaptable
No
Power Source
Hardwired
Bulb Type
Integrated LED
Damp/Wet Rating
Wet

Description

Crisp and clean, the Edge Round LED Ceiling Light will add warmth to your favorite indoor space. Boasting a sleek exterior finish and steel base, this fixture will thrive in a modern home. Thanks to the rounded shape, this fixture shines ample ambient light that can reach the far corners of your space. / This Ceiling is designed for residential or commercial use with hardwire installation only / 0-10V Dimmable / White Steel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.