This item is Discontinued.

Afx Edge Round Ceiling LED 48W 3600Lm 120V EGRF2440LAJD1BK

This item is Discontinued.

Afx

Edge Round Ceiling LED 48W 3600Lm 120V (Discontinued)

Mfr # EGRF2440LAJD1BK
Zoro # G204302334
UPC # 37949488316
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGRF2440LAJD1BK
Zoro #
G204302334
UPC #
37949488316
Country of Origin
China

Dimensions

Length
23.68
Width
7.6
Height
1
Shade Width
23.63 in
Shade Height
1 in
Shade Depth
23.63 in

Details

Voltage
120V
Lumens
3600
Watts
48
Finish
Black
Item
Flush Mount
Fixture Type
Flush Mount
Color Temperature
3000K/4000K/5000K
Damp/Wet Rating
Wet
Bulb Type
Integrated LED
Power Source
Hardwired
Slope Ceiling Adaptable
No
Hanging Type
Flush
Shade Material
Acrylic
Color
Black
Body Material
Steel, Acrylic
Series
Edge Round
Fixture Housing Material
Steel
Wattage Equivalency
330 W
Shade Color
White
Dimmable
Yes

Description

Crisp and clean, the Edge Round LED Ceiling Light will add warmth to your favorite indoor space. Boasting a sleek exterior finish and steel base, this fixture will thrive in a modern home. Thanks to the rounded shape, this fixture shines ample ambient light that can reach the far corners of your space. / This Ceiling is designed for residential or commercial use with hardwire installation only / TRIAC/ELV Dimmable / Black Steel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.