Zoro Homepage
This item is Discontinued.
Afx Edge - Round LED Disc Light - 8" - Black Finish - White Acrylic EGRF0811L30D1BK

Edge - Round LED Disc Light - 8" - Black Finish - White Acrylic (Discontinued)

  • Mfr # EGRF0811L30D1BK
  • Zoro # G3630266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGRF0811L30D1BK
Zoro #
G3630266
UPC #
37949472247
Country of Origin
China

Dimensions

Width
0.74
Height
0.67

Details

Voltage
120V
Lumens
1320
Finish
Black
Item
Flush Mount
Includes
Light Bulb
Color Temperature
3000K
Fixture Type
Flush Mount
Shade Type
Disc
Bulb Type
LED
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired

Description

This ultra low profile design provides a dramatic look and features an edge-lit light panel
construction. Products can be used in various applications including corridors, bath,
showers, hallway, kitchen and anywhere general lighting is needed.
Indoor use only - Wall or ceiling mount.
Outdoor use only - Covered ceiling mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.