Shop AFX
See all product information
Create Account
Edge Round, LED Flush Mount - 20in W - 0-10V (120-277V)/ TRIAC/ELV (120V) Dimmer Compatible, White
- Mfr # EGRF2030LAJUDWH
- Zoro # G122985312
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Series
Edge Round
Hanging Type
Flush
Light Fixture Shape
Flush Mount
Width
20 in
Shade Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGRF2030LAJUDWH
- Zoro #
- G122985312
- UPC #
- 037949513964
- Country of Origin
- Cambodia
- Series
- Edge Round
- Hanging Type
- Flush
- Light Fixture Shape
- Flush Mount
- Shade Color
- White
- Fixture Housing Material
- Steel
- Voltage
- 120V to 277V
- Dimmable
- Yes
- Body Material
- Steel, Acrylic
- Wattage Equivalency
- 230 W
- Finish
- White
- Color
- White
- Lamp Type
- Integrated LED
- Shade Material
- Acrylic
- Lumens
- 2250 lm
- Item
- Flush Mount
- Color temp
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- System Type
- Hardwired
Dimensions
- Width
- 20 in
- Shade Depth
- 20 in
- Shade Width
- 20 in
- Shade Height
- 1 in
- Height
- 1 in
Description
The Edge Round LED Flush Mount adds a modern touch to any indoor or covered outdoor space. Featuring sleek steel and acrylic construction and adjustable CCT, this energy-efficient flush mount allows you to customize the color temperature from warm to cool. Its contemporary design is perfect for brightening hallways, foyers, bedrooms, or other living areas, making it a versatile choice for stylish, functional lighting.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.