Zoro Homepage
This item is Discontinued.
Afx Edge Round LED Flush Mount, 6", Satin Nickel EGRF1216L30D1SN

Edge Round LED Flush Mount, 6", Satin Nickel (Discontinued)

  • Mfr # EGRF1216L30D1SN
  • Zoro # G1242789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGRF1216L30D1SN
Zoro #
G1242789
UPC #
037949465614
Country of Origin
China

Dimensions

Height
0.67
Diameter
12"
Width
12"

Details

Item
Edge - 12" Round Ceiling Light Fixture
Voltage
12V
Watts
22
Type
Ceiling Mount
Lamp Type
Led
Finish
Satin Nickel
Energy Star Compliant
No
Material
Acrylic
Standards
ETL||cETL

Description

Edge - 12 In. Round Ceiling Light Fixture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.