Shop AFX
See all product information
Create Account
Edge Round, LED Pendant, 24"W, 120-277V, 2700K/3000K/3500K/4000K/5000K Adj. Color Temp, Satin Nickel
- Mfr # EGRP24LAJUDSN
- Zoro # G123573259
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional, Modern, Contemporary
Width
24 in
Collection Name
Edge Round
Bulb Technology
Integrated LED
Material
80% Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGRP24LAJUDSN
- Zoro #
- G123573259
- UPC #
- 37949514824
- Country of Origin
- China
- Style
- Transitional, Modern, Contemporary
- Collection Name
- Edge Round
- Bulb Technology
- Integrated LED
- Voltage
- 120-277 V
- Item
- Pendant
- Material
- 80% Steel
- Fixture Wattage
- 40 W
- Shade Material
- 20% Acrylic
- Housing Finish
- Satin Nickel
Dimensions
- Width
- 24 in
- Height
- 1 in
Description
The Edge Round LED Pendant showcases a sleek steel and acrylic design, creating a contemporary focal point in any room. Perfect for modern living spaces, this pendant is sloped ceiling compatible, features adjustable stems for customizable installation, and includes adjustable CCT for tailored warm-to-cool lighting. Style it in your kitchen or dining room for a chic and functional lighting solution.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.