Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Round Pendant, 25W 2250lm 120 277V, Black

  • Mfr # EGRP16LAJD2BK

  • Zoro # G508051037


product price: $227.00
/ea
Free Shipping & Returns

Key Features

Height
1
Length
15.68
Width
4
Voltage
120V-277V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGRP16LAJD2BK
Zoro #
G508051037
UPC #
37949498940
Country of Origin
China

Dimensions

Height
1
Length
15.68
Width
4
Cord Length
108"

Details

Voltage
120V-277V
Number of Lights
1
Item
Pendant
Finish
Black
Fixture Type
Pendant
Watts
25
Includes
Light Bulb
Color Temperature
3000K/4000K/5000K
Bulb Type
Integrated LED
Damp/Wet Rating
ETL||cETL Damp
Lumens
2500
Power Source
Hardwired
Slope Ceiling Adaptable
Yes

Description

The Edge Round Pendant by AFX is a stylish contemporary monopoint LED disc light that features a refined minimalist aesthetic that enlivens a variety of spaces in the home This light is built using a monochrome aluminum frame that houses a wide white acrylic diffuser It comes with a 3in1 color temperature system to create ambiance in living rooms, kitchens, and moreÂ


  • Mono-point Edge-lit LED disk light panel with a white acrylic diffuser
  • Includes two 6" and four 12" downrods for adjustable hanging options
  • Available in two colors and two size disks

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.