This item is Discontinued.

Afx Edge Round Pendant, 48W 3600lm 120V, White EGRP24LAJD1WH

This item is Discontinued.

Afx

Edge Round Pendant, 48W 3600lm 120V, White (Discontinued)

Mfr # EGRP24LAJD1WH
Zoro # G408051038
UPC # 37949498995
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGRP24LAJD1WH
Zoro #
G408051038
UPC #
37949498995
Country of Origin
China

Dimensions

Height
1
Length
23.68
Width
5.5
Cord Length
108"

Details

Voltage
120V
Number of Lights
1
Item
Pendant
Finish
White
Watts
40
Includes
Light Bulb
Color Temperature
3000K/4000K/5000K
Fixture Type
Pendant
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Lumens
3300
Bulb Type
Integrated LED
Slope Ceiling Adaptable
Yes

Description

The Edge Round Pendant by AFX is a stylish contemporary monopoint LED disc light that features a refined minimalist aesthetic that enlivens a variety of spaces in the home This light is built using a monochrome aluminum frame that houses a wide white acrylic diffuser It comes with a 3in1 color temperature system to create ambiance in living rooms, kitchens, and moreÂ


  • Mono-point Edge-lit LED disk light panel with a white acrylic diffuser
  • Includes two 6" and four 12" downrods for adjustable hanging options
  • Available in two colors and two size disks

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.