Zoro Homepage

EDGE ROUND PENDANT

  • Mfr # EGRP24LAJUDWH

  • Zoro # G922732024


product price: $243.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGRP24LAJUDWH
Zoro #
G922732024
UPC #
037949513025
Country of Origin
China

Description

EDGE ROUND PENDANT, Diameter 23 3/4 in, Overall Length Not Applicable, Series Edge Round Pendant, Light Output 3,300 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 40 W, Voltage 120 to 277V AC, Overall Height 62 in, Overall Width 23 5/8 in, Housing Color Black, Housing Finish Black, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.