Zoro Homepage
This item is Discontinued.
Afx Edge Square LED Flush Mount, 5"- White EGSF0913L30D1WH

Edge Square LED Flush Mount, 5"- White (Discontinued)

  • Mfr # EGSF0913L30D1WH
  • Zoro # G1242947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGSF0913L30D1WH
Zoro #
G1242947
UPC #
037949465669
Country of Origin
China

Dimensions

Height
0.75"
Length
9"
Width
9"

Details

Item
Edge - 9" Square Ceiling Light Fixture
Voltage
12V
Watts
18
Lamp Type
Led
Finish
White
Energy Star Compliant
No
Material
Steel, Acrylic
Type
Ceiling Mount
Standards
ETL||cETL
LED Module Quantity
1

Description

The Edge Square LED flush mount is the perfect addition to your home décor, offering sleek and modern lighting with its integrated LED technology. Its slim profile and square shape make it an ideal choice for any room, whether it's brightening up your kitchen or adding a touch of elegance to your living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.