Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elena 10-in. LED Undercabinet, White

  • Mfr # ELNU10WH

  • Zoro # G909990706


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
2.75 in
Includes
Light Bulb
Color
White
Lumens
285
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELNU10WH
Zoro #
G909990706
UPC #
037949499565
Country of Origin
China

Dimensions

Width
2.75 in
Length
10 in
Height
1 in

Details

Item
Undercabinet
Voltage
120V
Includes
Light Bulb
Color
White
Lumens
285
Max. Fixture Wattage
5W
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
White
Rated Life
50,000 hrs.
Connection
Hardwired
Dimmable
Yes
CRI
90
Material
Steel, Acrylic
Lamp Type
Integrated LED
Light Fixture Shape
Linear

Description

Illuminate your space with the sleek and energy-efficient Elena LED Undercabinet Light by AFX. Constructed with a combination of steel and acrylic, this light features a frosted acrylic diffuser that provides a soft and uniform illumination. With its 5-in-1 CCT Correlated Color Temperature and dimmable functionality using a TRIAC/ELV dimmer, you can easily adjust the lighting to suit your preference. Additionally, this undercabinet light is Energy Star certified and Title 24 compliant, ensuring energy efficiency and compliance with regulations. | Item contains a white acrylic diffuser. | 5-in-1 CCT | Dimmer: TRIAC/ELV | 5-in-1 CCT,cETLus,Dimmable,Energy Star,Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.