Zoro Homepage

Elena 40-in. LED Undercabinet, Black

  • Mfr # ELNU40BK

  • Zoro # G309990702


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lumens
1341
Rated Life
50,000 hrs.
Max. Fixture Wattage
20W
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELNU40BK
Zoro #
G309990702
UPC #
37949499657
Country of Origin
China

Dimensions

Length
40 in
Width
2.75 in
Height
1 in

Details

Item
Undercabinet
Voltage
120V
Lumens
1341
Rated Life
50,000 hrs.
Max. Fixture Wattage
20W
Dimmable
Yes
Finish
Black, White
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Includes
Light Bulb
Connection
Hardwired
CRI
90
Color
Black
Material
Steel, Acrylic
Light Fixture Shape
Linear

Description

Illuminate your space with the sleek and energy-efficient Elena LED Undercabinet Light by AFX. Constructed with a combination of steel and acrylic, this light features a frosted acrylic diffuser that provides a soft and uniform illumination. With its 5-in-1 CCT Correlated Color Temperature and dimmable functionality using a TRIAC/ELV dimmer, you can easily adjust the lighting to suit your preference. Additionally, this undercabinet light is Energy Star certified and Title 24 compliant, ensuring energy efficiency and compliance with regulations. | Item contains a white acrylic diffuser. | 5-in-1 CCT | Dimmer: TRIAC/ELV | 5-in-1 CCT,cETLus,Dimmable,Energy Star,Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.