
Elena 40-in. LED Undercabinet, White
Mfr # ELNU40WH
Zoro # G009990699
product price: $210.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Connection
Hardwired
Lumens
1341
Height
1 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELNU40WH
Zoro #
G009990699
UPC #
037949499640
Country of Origin
China
Dimensions
Height
1 in
Width
2.75 in
Length
40 in
Details
Item
Undercabinet
Voltage
120V
Connection
Hardwired
Lumens
1341
Finish
White
Color
White
Max. Fixture Wattage
20W
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90
Rated Life
50,000 hrs.
Includes
Light Bulb
Dimmable
Yes
Lamp Type
Integrated LED
Material
Steel, Acrylic
Light Fixture Shape
Linear
Description
Illuminate your space with the sleek and energy-efficient Elena LED Undercabinet Light by AFX. Constructed with a combination of steel and acrylic, this light features a frosted acrylic diffuser that provides a soft and uniform illumination. With its 5-in-1 CCT Correlated Color Temperature and dimmable functionality using a TRIAC/ELV dimmer, you can easily adjust the lighting to suit your preference. Additionally, this undercabinet light is Energy Star certified and Title 24 compliant, ensuring energy efficiency and compliance with regulations. | Item contains a white acrylic diffuser. | 5-in-1 CCT | Dimmer: TRIAC/ELV | 5-in-1 CCT,cETLus,Dimmable,Energy Star,Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.