Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eli 16" Pendant - Black

  • Mfr # ELIP01L30UDBK

  • Zoro # G004985645


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16
Width
1.2
Lamp Type
Integrated LED
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELIP01L30UDBK
Zoro #
G004985645
UPC #
037949490708
Country of Origin
China

Dimensions

Height
16
Width
1.2
Diameter
1.25
Cord Length
108"

Details

Color
Black
Lamp Type
Integrated LED
Voltage
120V-277V
Number of Lights
11
Shade Material
Steel
Shade Type
Cylinder
Shade Color Family
Black
Color Temp.
3000K
Included
Yes
Item
Pendant
Finish
Black
CRI
90
Lamp Type - Fixtures
Integrated LED
Fixture Wattage
9W
Fixture Type
Pendant
Lamp Watts
9
Material
Steel
Includes
Light Bulb
Series
Eli
Lamp Quantity
1
Watts
9
Color Temperature
3000K
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
Yes
Lumens
800
Bulb Type
Integrated LED

Description

Sleek, simple, and minimal, the AFX Eli Pendant is a great option for bathroom vanities, kitchen islands, and bedrooms or offices. This hanging pendant light has a dimmable feature and is available in three different finish options. The Eli Pendant is sure to add a pop of style wherever you place it. | Clean sleek design | Dimmable | Available in 3 finish options |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.